Shop All Pin & Sleeve Receptacles
Meltric
63-94143-975 RECEPTACLE
Mfr # 63-94143-975
Zoro # G201760076
product price: $1,417.99
/ea
Free Shipping & Returns
$1,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- HP 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94143-975
- Zoro # G201760076
- UPC # 784474047951
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 600 VAC 60 Hz +5 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- EATON Blank Legend Plate, Black/White or Silver (HT8SP76)
- QUICKCABLE Nylon, Cable Ties, 14.25", 120lb., PK100 (502122-100)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU200W)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- Meltric Pin & Sleeve Devices