Shop All Pin & Sleeve Receptacles
Meltric
63-94143-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-94143-843
Zoro # G201757724
product price: $1,097.99
/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94143-843
- Zoro # G201757724
- UPC # 784474030472
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
HP | 75 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
NEMA Rating | 4X |
Number of Aux. Outputs | NO AUX |
Keying Position | 6 |
Operating Temp. Range | -40C to 60C |
Color Code | Black |
Impact Rating | IK08 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Wire Temperature Rating | 60 Degrees C |
IP Rating | Primary IP66/67; Secondary IP69 |
Hz | 60 Hz |
Load Break Amp Rating | 150A |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 3P+G |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 600 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC, A Curve (HOM215GFI)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AA20-0AA0)
- ECLIPSE TOOLS QuikThru Modular Plugs, CAT5/5e, PK100 (902-549-100)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 50A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-650-521-E)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- Meltric Pin & Sleeve Devices