Shop All Pin & Sleeve Receptacles
Meltric
63-94143-352-843 RECEPTACLE STRAIGHT INSERTION PADLOCK PAWL
Mfr # 63-94143-352-843
Zoro # G401759627
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94143-352-843
- Zoro # G401759627
- UPC # 784474047425
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 150 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682 |
NEMA Rating | 4X |
HP | 75 |
IP Rating | Primary IP66/67; Secondary IP69 |
Load Break Amp Rating | 150A |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Color Code | Black |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Contact Configuration | 3P+G |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Keying Position | 6 |
Hz | 60 Hz |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 600 VAC 60 Hz NO AUX STRAIGHT INSERTION PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1 C/O, 30mm (9001KA51)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- GRAPE SOLAR Charge Controller, 40A Max. Current (GS-PWM-COMET-40)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- Meltric Pin & Sleeve Receptacles