Shop All Pin & Sleeve Receptacles
Meltric
63-94143-263-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 63-94143-263-843-NC
Zoro # G201756758
product price: $1,322.99
/ea
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- HP 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94143-263-843-NC
- Zoro # G201756758
- UPC # 784474064255
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 600 VAC 60 Hz +3 AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- BLACKBURN Insulated Multitap Connector, 4.63 In. L (AMTD250105)
- BRAH ELECTRIC A1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 3 (BEB6252)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-38072 INLET (63-38072)
- Meltric Pin & Sleeve Receptacles