Shop All Pin & Sleeve Receptacles
Meltric
63-94143-262-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 63-94143-262-NC
Zoro # G001757030
Free Shipping & Returns
$1,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-94143-262-NC
- Zoro # G001757030
- UPC # 784474067010
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 600 VAC 60 Hz +2 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP83)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- GARDNER BENDER Switch Canopy Pllchain 1P 3Spd (GSW-39)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (LP-CC-6-1/4)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- Meltric Pin & Sleeve Devices