Shop All Pin & Sleeve Receptacles
Meltric
63-94077 RECEPTACLE
Mfr # 63-94077
Zoro # G101757046
product price: $1,227.99
/ea
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 7.5 or 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94077
- Zoro # G101757046
- UPC # 784474060561
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+N+G 150A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 45A, 600V AC, Indicating (LPJ-45SPI)
- CANTEX Electrical Box, 32 cu in, FSC Box, 2 Gang, PVC (E9812E)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-2M)
- HUBBELL Locking Receptacle (HBL2436ST)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-18076 INLET (63-18076)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- Meltric Pin & Sleeve Devices