Shop All Pin & Sleeve Receptacles
Meltric
63-94077-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-94077-843
Zoro # G901757918
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- HP 7.5 or 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94077-843
- Zoro # G901757918
- UPC # 784474028189
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 150 A |
Voltage | 125/250V AC |
Color - Plugs and Receptacles | Blue |
HP | 7.5 or 30 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
NEMA Rating | 4X |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
IP Rating | Primary IP66/67; Secondary IP69 |
Keying Position | 13 |
Color Code | Orange |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Number of Aux. Outputs | NO AUX |
Contact Configuration | 3P+N+G |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating | 150A |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+N+G 150A 125/250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- GOGREEN GoGreen Power, 12/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15200, Lighted End (GG-15200)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML8)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- Meltric Pin & Sleeve Receptacles