Shop All Pin & Sleeve Receptacles
Meltric
63-94076-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 63-94076-NC
Zoro # G501757295
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-94076-NC
- Zoro # G501757295
- UPC # 784474035057
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
HP | 7.5 or 30 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
Color Code | Orange |
Load Break Amp Rating | 150A |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Contact Configuration | 2P+N+G |
Impact Rating | IK08 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Keying Position | 13 |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Number of Aux. Outputs | NO AUX |
IP Rating | Primary IP66/67; Secondary IP69 |
Hz | 60 Hz |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 2P+N+G 150A 125/250 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC50C0125)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 4mm2, double level, 4 points, set of 10 (NSYTRV44D)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 2 Pole, 120/240V AC (QOU240)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- Meltric Pin & Sleeve Receptacles