Shop All Pin & Sleeve Receptacles
Meltric
63-94076-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-94076-843
Zoro # G201756932
product price: $1,097.99
/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94076-843
- Zoro # G201756932
- UPC # 784474063074
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 150 A |
Voltage | 125/250V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
HP | 7.5 or 30 |
Load Break Amp Rating | 150A |
Contact Configuration | 2P+N+G |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Keying Position | 13 |
Color Code | Orange |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Number of Aux. Outputs | NO AUX |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
IP Rating | Primary IP66/67; Secondary IP69 |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 2P+N+G 150A 125/250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Square Washer, 1/2 In, Silver, PK25 (V500 1/2EG)
- IDEAL In-Line Connectors, 2-Port, PK100 (30-1042)
- LEVITON Duplex 1G Cover Plate (3051-E)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 60A (8903SPO1V02)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- Meltric Pin & Sleeve Receptacles