Shop All Pin & Sleeve Receptacles
Meltric
63-94076-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 63-94076-843-NC
Zoro # G501758681
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 7.5 or 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-94076-843-NC
- Zoro # G501758681
- UPC # 784474045476
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
HP | 7.5 or 30 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
NEMA Rating | 4X |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Color Code | Orange |
Keying Position | 13 |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
Impact Rating | IK08 |
IP Rating | Primary IP66/67; Secondary IP69 |
Load Break Amp Rating | 150A |
Hz | 60 Hz |
Contact Configuration | 2P+N+G |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 2P+N+G 150A 125/250 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 40 Conduit, 3 In., 10 ft. L, PVC (A52DA12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA11)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-1 NC 2 (XCSDMP501L01M12)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/2)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-38043 INLET (33-38043)
- Meltric Pin & Sleeve Receptacles