Shop All Pin & Sleeve Receptacles
Meltric
63-94075 RECEPTACLE
Mfr # 63-94075
Zoro # G101758616
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
- HP 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94075
- Zoro # G101758616
- UPC # 784474045780
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 150 A |
Voltage | 125V AC |
Color - Plugs and Receptacles | Blue |
HP | 30 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
NEMA Rating | 4X |
IP Rating | Primary IP66/67; Secondary IP69 |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Color Code | Orange |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 1P+N+G |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating | 150A |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Keying Position | 13 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 1P+N+G 150A 125 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F43220)
- SQUARE D Mini circuit breaker accessory, QOU, mounting foot (QOUMFS1)
- SQUARE D Fuse Clip, 120/240VAC, 30A (RFK03L)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- Meltric Pin & Sleeve Receptacles