Shop All Pin & Sleeve Receptacles
Meltric
63-94073 RECEPTACLE
Mfr # 63-94073
Zoro # G401758187
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- HP 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-94073
- Zoro # G401758187
- UPC # 784474028769
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 150 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | Blue |
HP | 30 |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Number of Aux. Outputs | NO AUX |
Color Code | Orange |
Impact Rating | IK08 |
Load Break Amp Rating | 150A |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
IP Rating | Primary IP66/67; Secondary IP69 |
Keying Position | 13 |
Contact Configuration | 3P+G |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-3CR)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-6)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-98143 INLET (63-98143)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- Meltric Pin & Sleeve Devices