Shop All Pin & Sleeve Receptacles
Meltric
63-94073-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-94073-843
Zoro # G401757296
product price: $1,097.99
/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94073-843
- Zoro # G401757296
- UPC # 784474036658
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
NEMA Rating | 4X |
HP | 30 |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Keying Position | 13 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Hz | 60 Hz |
Contact Configuration | 3P+G |
Load Break Amp Rating | 150A |
Terminal Type | Screw terminal |
Number of Aux. Outputs | NO AUX |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Color Code | Orange |
IP Rating | Primary IP66/67; Secondary IP69 |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AAGA)
- TRIPP LITE Waber Surge Protector Strip Metal 6 Outlet 6ft Cord (PM6NS)
- CANTEX Conduit Outlet Body, PVC, LB (5133664)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x48.0 (F44T148GV)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-B8002 INLET (63-B8002)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- Meltric Pin & Sleeve Receptacles