Shop All Pin & Sleeve Receptacles
Meltric
63-94073-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-94073-375-843
Zoro # G401757319
product price: $1,171.99
/ea
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94073-375-843
- Zoro # G401757319
- UPC # 784474038263
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
HP | 30 |
NEMA Rating | 4X |
Keying Position | 13 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Terminal Type | Screw terminal |
Contact Configuration | 3P+G |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Wire Temperature Rating | 60 Degrees C |
Color Code | Orange |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
IP Rating | Primary IP66/67; Secondary IP69 |
Impact Rating | IK08 |
Load Break Amp Rating | 150A |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 250 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight, White (SHC1051)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable WT (E3033S.41.02)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12V51)
- 360 ELECTRICAL Adapter Rotating 4Outlt (36031)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- Meltric Pin & Sleeve Receptacles