Shop All Pin & Sleeve Receptacles
Meltric
63-94073-264-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-94073-264-843
Zoro # G201756772
product price: $1,370.99
/ea
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94073-264-843
- Zoro # G201756772
- UPC # 784474067249
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 250 VAC 60 Hz +4 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (9868)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Black (HS364-S200-BLACK)
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps (PB30)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- Meltric Pin & Sleeve Devices