Shop All Pin & Sleeve Receptacles
Meltric
63-94073-263 RECEPTACLE
Mfr # 63-94073-263
Zoro # G901757307
product price: $1,314.99
/ea
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94073-263
- Zoro # G901757307
- UPC # 784474037815
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 250 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- IDEM SAFETY SWITCHES USA IDEM WMR Spare Act, 8inL x 4inW x 3inH, SS (136201)
- SCHUMACHER ELECTRIC 425W Power Invert W/Clamps (71496)
- MALCO Cable Tie Gun, Std., 125 to 175 lb., Nylon (TY4G)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- Meltric Pin & Sleeve Receptacles