Shop All Pin & Sleeve Receptacles
Meltric
63-94073-262 RECEPTACLE
Mfr # 63-94073-262
Zoro # G201757250
product price: $1,266.99
/ea
Free Shipping & Returns
$1,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94073-262
- Zoro # G201757250
- UPC # 784474036696
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Industrial Toggle Switch, Double-Pole Double-Throw Center Off 30A120/277V AC Back/Side Wired Brown (3025BRN)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V08)
- PANDUIT Multi-Lock-Out Device, Hasp Only, PK10 (PSL-MLDH-X)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- Meltric Pin & Sleeve Devices