Shop All Pin & Sleeve Receptacles
Meltric
63-94047-975-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 63-94047-975-843-NC
Zoro # G101757176
product price: $1,562.99
/ea
Free Shipping & Returns
$1,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94047-975-843-NC
- Zoro # G101757176
- UPC # 784474086417
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+N+G 150A 277/480 VAC 60 Hz +5 AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- HALEX Elbow Rigid Steel 45Degree 2In (64120)
- ABB 1" Pvc Box Adapter (E996FR-CTN)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EN89)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- Meltric Pin & Sleeve Devices