Shop All Pin & Sleeve Receptacles
Meltric
63-94047-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-94047-375-843
Zoro # G201757281
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 25 or 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94047-375-843
- Zoro # G201757281
- UPC # 784474078771
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+N+G 150A 277/480 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Machinery Drive ACS35503U02A42J400 (ACS355-03U-02A4-2+J400)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX7)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- Meltric Pin & Sleeve Receptacles