Shop All Pin & Sleeve Receptacles
Meltric
63-94043 RECEPTACLE
Mfr # 63-94043
Zoro # G101759095
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- HP 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-94043
- Zoro # G101759095
- UPC # 784474019477
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2 (14WLMP6-200)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD4X4WPG6)
- SQUARE D Load Center, HOM, 30 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M100PC)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1" W (SR-WG-100-5-WT)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- BRYANT Female Mechanically Interlocked Receptacle, 30A 480V AC (BRY330MI7W)
- Meltric Pin & Sleeve Receptacles