Shop All Pin & Sleeve Receptacles
Meltric
63-94043-976-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-94043-976-843
Zoro # G401759269
Free Shipping & Returns
$1,465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-94043-976-843
- Zoro # G401759269
- UPC # 784474038775
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 480 VAC 60 Hz +6 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 9-14mm (18848)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6534)
- ENERGIZER 15-Amp Smart Wi-Fi Plug (Single) (EIX3-1003-WHT)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608J)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- Meltric Pin & Sleeve Devices