Shop All Pin & Sleeve Receptacles
Meltric
63-94043-845 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 63-94043-845
Zoro # G201760120
product price: $1,183.99
/ea
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94043-845
- Zoro # G201760120
- UPC # 784474051330
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 480 VAC 60 Hz NO AUX SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21 cu in, Plenum Box, 2 Gang, Steel, Square (229)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 5 PK (GDB-500MA)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 100A, 0 to 5A, Screw Terminal (37031)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 1 Pole, 120/240V AC (QOU110)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- Meltric Pin & Sleeve Receptacles