Shop All Pin & Sleeve Receptacles
Meltric
63-94043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-94043-375-843
Zoro # G001757061
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-94043-375-843
- Zoro # G001757061
- UPC # 784474037648
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 150 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
HP | 75 |
NEMA Rating | 4X |
Impact Rating | IK08 |
IP Rating | Primary IP66/67; Secondary IP69 |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Load Break Amp Rating | 150A |
Color Code | Red |
Hz | 60 Hz |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 3P+G |
Terminal Type | Screw terminal |
Number of Aux. Outputs | NO AUX |
Keying Position | 2 |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 480 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 30mm Push Buttons, package containing 9001KS11BH13 2 position selector switch and OFF ON legend plate (9001AS1)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- DAYTON Control Transformer, 250 VA, 80 °C, 24V AC, 120/240V AC (31EH80)
- HUBBELL Single Pole Connector, Female, Green (HBLFBGN)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- Meltric Pin & Sleeve Receptacles