Shop All Pin & Sleeve Receptacles
Meltric
63-94043-263 RECEPTACLE
Mfr # 63-94043-263
Zoro # G401756602
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- HP 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-94043-263
- Zoro # G401756602
- UPC # 784474026772
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 480 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2N-DC12)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Toggle Switch (30484)
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (A460R9)
- Meltric Pin & Sleeve Receptacles