Shop All Pin & Sleeve Receptacles
Meltric
63-94043-262-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 63-94043-262-843-NC
Zoro # G101756643
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-94043-262-843-NC
- Zoro # G101756643
- UPC # 784474066037
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 3P+G 150A 480 VAC 60 Hz +2 AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11SP)
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A8066CH)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- Meltric Pin & Sleeve Devices