Shop All Pin & Sleeve Receptacles
Meltric
63-94042 RECEPTACLE
Mfr # 63-94042
Zoro # G201758448
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-94042
- Zoro # G201758448
- UPC # 784474045605
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 150 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682 |
HP | 75 |
NEMA Rating | 4X |
Load Break Amp Rating | 150A |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 2 |
Number of Aux. Outputs | NO AUX |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Color Code | Red |
Impact Rating | IK08 |
Contact Configuration | 2P+G |
IP Rating | Primary IP66/67; Secondary IP69 |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 2P+G 150A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK (PB100)
- FIREYE Mart1 Flame Rect Amp. 2-4 Sec (MART1)
- DAYTON Circuit Breaker, NDB2-63 C25/3 Series 25A, 3 Pole, 480V AC, C Curve (5ZVC8)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-10)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- Meltric Pin & Sleeve Receptacles