Shop All Pin & Sleeve Receptacles
Meltric
63-94042-262-845 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 63-94042-262-845
Zoro # G401757227
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- HP 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-94042-262-845
- Zoro # G401757227
- UPC # 784474053884
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DSN150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X IP 69 2P+G 150A 480 VAC 60 Hz +2 AUX SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX - ELECTRICAL FITTINGS Cantex 5133655 Conduit Body, 2-Hub, 2 in Hub, PVC, Gray (5133655U)
- SQUARE D Nonfusible Enclosed Single Throw Disconnect Switch, 30 A, 220 to 240V AC, 440 to 480V AC, 600V AC (MD3304X)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Meltric Pin & Sleeve Receptacles