Shop All Pin & Sleeve Receptacles
Meltric
63-68167-972-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 63-68167-972-A155
Zoro # G401757104
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-68167-972-A155
- Zoro # G401757104
- UPC # 784474030328
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Use With Installation Accessory Size | 3 |
Description
DSN60 INLET POLY BLUE SIZE 3 TYPE 4X IP 69 3P+N+G 60A 120/208 VAC 60 Hz +2 AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 10' Length - Black (WL931-BK-10)
- RACO Bushing, 41/64" L, 1-1/4" Conduit (1105)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- Meltric Pin & Sleeve Devices