Shop All Pin & Sleeve Receptacles
Meltric
63-68143-973 INLET
Mfr # 63-68143-973
Zoro # G101758005
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-68143-973
- Zoro # G101758005
- UPC # 784474582162
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Description
DSN60 INLET POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 600 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ballast Disconnct, Orng, 2 Ports, 600V, PK25 (30-372)
- GARDNER BENDER Assorted Cable Ties PK 500 (50098N)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-6)
- RED LION Engine Drive, 6 HP, Aluminum, Semi-Trash (617034)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- Meltric Pin & Sleeve Receptacles