Shop All Pin & Sleeve Receptacles
Meltric
63-68142-972 INLET
Mfr # 63-68142-972
Zoro # G201759278
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- HP 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-68142-972
- Zoro # G201759278
- UPC # 784474596114
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Use With Installation Accessory Size | 3 |
Description
DSN60 INLET POLY BLUE SIZE 3 TYPE 4X IP 69 2P+G 60A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHPBL)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG7)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHITR)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- Meltric Pin & Sleeve Devices