Shop All Pin & Sleeve Receptacles
Meltric
63-68076 INLET
Mfr # 63-68076
Zoro # G101759385
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-68076
- Zoro # G101759385
- UPC # 784474544696
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG to 4 AWG |
Description
DSN60 INLET POLY BLUE SIZE 3 TYPE 4X IP 69 2P+N+G 60A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T160GVP)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Female / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-F-B)
- WHITE-RODGERS Contactor (586-320111)
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- Meltric Pin & Sleeve Receptacles