Shop All Pin & Sleeve Receptacles
Meltric
63-68076-974 INLET
Mfr # 63-68076-974
Zoro # G201757779
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-68076-974
- Zoro # G201757779
- UPC # 784474621724
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Description
DSN60 INLET POLY BLUE SIZE 3 TYPE 4X IP 69 2P+N+G 60A 125/250 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM12071AA14)
- BRAD HARRISON Cordset, 8 Pin, Plug, Male (208002A01F120)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, B Curve (M9F21316)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-18043 INLET (33-18043)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- Meltric Pin & Sleeve Devices