Shop All Pin & Sleeve Receptacles
Meltric
63-68047-973 INLET
Mfr # 63-68047-973
Zoro # G201756468
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- HP 5 or 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-68047-973
- Zoro # G201756468
- UPC # 784474639583
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DSN60 INLET POLY BLUE SIZE 3 TYPE 4X IP 69 3P+N+G 60A 277/480 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLKR020)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Black, PK100 (CTM11B)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-98143 INLET (63-98143)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- Meltric Pin & Sleeve Devices