Shop All Pin & Sleeve Receptacles
Meltric
63-68043-974 INLET
Mfr # 63-68043-974
Zoro # G201759025
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Switch Rated
- Voltage 480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-68043-974
- Zoro # G201759025
- UPC # 784474544511
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Dimensions | 3.07 in Dia x 2.8 in L |
Description
DSN60 INLET POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Signal Isolator Board Fscn3000A31 (BC145)
- DWYER INSTRUMENTS Air Pressure Switch, 0.07to0.15 In. H2O (1910-00)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BN (E3608)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-14076 RECEPTACLE (63-14076)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- Meltric Pin & Sleeve Receptacles