Shop All Pin & Sleeve Receptacles
Meltric
63-64165-972 RECEPTACLE
Mfr # 63-64165-972
Zoro # G201759483
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 120V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-64165-972
- Zoro # G201759483
- UPC # 784474050500
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 1P+N+G 60A 120 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 15A, 600V AC, Non-Indicating (HSJ15)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2816)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (A4R44)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- HUBBELL Angle Adapter (AA6010055)
- Meltric Pin & Sleeve Receptacles