Shop All Pin & Sleeve Receptacles
Meltric
63-64165-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-64165-843
Zoro # G001759461
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 120V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64165-843
- Zoro # G001759461
- UPC # 784474039659
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 1P+N+G 60A 120 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C318)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- Meltric Pin & Sleeve Receptacles