Shop All Pin & Sleeve Receptacles
Meltric
63-64165-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 63-64165-843-NC
Zoro # G201756628
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 120V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64165-843-NC
- Zoro # G201756628
- UPC # 784474061926
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 1P+N+G 60A 120 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 1.75 in. L, Gray (54806)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-2A17D8-207)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69115401)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (4FRH8)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- Meltric Pin & Sleeve Receptacles