Shop All Pin & Sleeve Receptacles
Meltric
63-64163-974-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 63-64163-974-NC
Zoro # G401756664
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-64163-974-NC
- Zoro # G401756664
- UPC # 784474064989
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 208 VAC 60 Hz +4 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF3)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Beige (5373)
- SQUARE D Fuse rejection kit, safety switch, R fuses, Series E1-E3 (DRK40)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- Meltric Pin & Sleeve Devices