Shop All Pin & Sleeve Receptacles
Meltric
63-64163-972-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-64163-972-375-843
Zoro # G201757045
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64163-972-375-843
- Zoro # G201757045
- UPC # 784474074056
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 208 VAC 60 Hz +2 AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-S08BL-TA)
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- GAMPAK CONDUIT BODY 1-1/4""DIA (02-55644LB)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC220/240)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- Meltric Pin & Sleeve Devices