Shop All Pin & Sleeve Receptacles
Meltric
63-64163-375 RECEPTACLE MUSHROOM PAWL
Mfr # 63-64163-375
Zoro # G901758540
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64163-375
- Zoro # G901758540
- UPC # 784474624640
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 208 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x36 (A8836T1T)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2104S.41.02)
- CARLON A51Aeb1U Conduit 1/2 X 200 Ent (A51AEB1)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 33-98047 INLET (33-98047)
- Meltric Pin & Sleeve Receptacles