Shop All Pin & Sleeve Receptacles
Meltric
63-64162-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 63-64162-375-843
Zoro # G401756909
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64162-375-843
- Zoro # G401756909
- UPC # 784474684668
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 2P+G 60A 208 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 6.30A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-6.3-R)
- DAYTON Aux Contact, IEC, 2NO, 120VAC/240VDC (6EAT0)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Straight Steel Liquid Tight Connector (SL300I)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- Meltric Pin & Sleeve Receptacles