Shop All Pin & Sleeve Receptacles
Meltric
63-64147-972-843 RECEPTACLE PADLOCK PAWL
Mfr # 63-64147-972-843
Zoro # G701758870
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- HP 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64147-972-843
- Zoro # G701758870
- UPC # 784474648301
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+N+G 60A 347/600 VAC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321NRB)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 20 ft. (9786)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 25' Length, 0.0253" Diameter, Natural (22BCW25)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-68143 INLET (63-68143)
- Meltric Pin & Sleeve Receptacles