Shop All Pin & Sleeve Receptacles
Meltric
63-64147-375 RECEPTACLE MUSHROOM PAWL
Mfr # 63-64147-375
Zoro # G101757053
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64147-375
- Zoro # G101757053
- UPC # 784474036306
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+N+G 60A 347/600 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (888)
- SUPERIOR ELECTRIC 100 Feet 12 AWG 3-Wire 125 Volt SJTW Indoor / Outdoor Extension Cord (EC123-100E)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (LPJ-2-1/4SP)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, UTP 200-Pack (VDV826-764)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- Meltric Pin & Sleeve Receptacles