Shop All Pin & Sleeve Receptacles
Meltric
63-64146 RECEPTACLE
Mfr # 63-64146
Zoro # G601757041
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64146
- Zoro # G601757041
- UPC # 784474609524
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 9/16 in (14 mm) |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 60 A |
Voltage | 347/600V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
HP | 10 |
Standards | cCSAus, 155873, C22.2 No. 182.1-07, E79796, UL 1682, UL 2682 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Notch Positions | 24 |
Wire Temperature Rating | 60 Degrees C |
Color Code | Black |
Load Break Amp Rating | 60A |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
IP Rating | Primary IP66/67; Secondary IP69 |
Terminal Type | Screw terminal |
Contact Configuration | 2P+N+G |
Keying Position | 14 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Impact Rating | IK08 |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 2P+N+G 60A 347/600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0005)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 70A, 250V AC, Nonindicating (TR70R)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- Meltric Pin & Sleeve Devices