Shop All Pin & Sleeve Receptacles
Meltric
63-64143 RECEPTACLE
Mfr # 63-64143
Zoro # G401758811
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64143
- Zoro # G401758811
- UPC # 784474547741
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Size | 3.23 DIA X 3.83 in |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, White (1374-1W)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Green, PVC Insulation (76502.18.06)
- SOUTHWIRE Southwire 12GRN-SOLX500 Solid Building Wire, 12 AWG, 500 ft L, Green Nylon Sheath (12GRN-SOLX500)
- MOELLER Mechanical Interock Kit (MV-PKZ2)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- Meltric Pin & Sleeve Receptacles