Shop All Pin & Sleeve Receptacles
Meltric
63-64143-974 RECEPTACLE
Mfr # 63-64143-974
Zoro # G201759186
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64143-974
- Zoro # G201759186
- UPC # 784474560177
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 600 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter/Counter, LCD, 6Digit, 8-32 VDC (T39AC)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-1)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SOOW 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163V6)
- HELI-TUBE 1/2 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/2 UR-100)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-38043 INLET (33-38043)
- Meltric Pin & Sleeve Receptacles