Shop All Pin & Sleeve Receptacles
Meltric
63-64143-974-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 63-64143-974-NC
Zoro # G101756667
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64143-974-NC
- Zoro # G101756667
- UPC # 784474015097
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 600 VAC 60 Hz +4 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L4C)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (GNF222RA)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (100 Pack) (CA100)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD0B)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- Meltric Pin & Sleeve Devices