Shop All Pin & Sleeve Receptacles
Meltric
63-64143-973 RECEPTACLE
Mfr # 63-64143-973
Zoro # G101757923
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-64143-973
- Zoro # G101757923
- UPC # 784474582155
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 600 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 8A, 600V AC, Non-Indicating (LPJ-8SP)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-15)
- PANDUIT 24.4" L Heavy Duty Cable Tie NAT PK 50 (BT7LH-L)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 400 ft, Gray (6104-41-00)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- Meltric Pin & Sleeve Devices