Shop All Pin & Sleeve Receptacles
Meltric
63-64143-972-375 RECEPTACLE MUSHROOM PAWL
Mfr # 63-64143-972-375
Zoro # G201756574
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64143-972-375
- Zoro # G201756574
- UPC # 784474641531
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 600 VAC 60 Hz +2 AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- ASI Circuit Breaker, NDB2 Series 20A, 3 Pole, 480V AC, C Curve (NDB2-63C20-3)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 907 20 EG)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- Meltric Pin & Sleeve Receptacles