Shop All Pin & Sleeve Receptacles
Meltric
63-64143-352-843 RECEPTACLE STRAIGHT INSERTION PADLOCK PAWL
Mfr # 63-64143-352-843
Zoro # G201757182
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- HP 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 63-64143-352-843
- Zoro # G201757182
- UPC # 784474042598
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DSN60 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X IP 69 3P+G 60A 600 VAC 60 Hz NO AUX STRAIGHT INSERTION PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC115-SLA115)
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21261HB0)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 30A (TGN3321R)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 10A @ 250V AC/20A @ 125V AC, Screw Terminal (EK204-73)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- Meltric Pin & Sleeve Devices